text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M8X16

Specifications

Diameter M8
Length 16 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
L (mm) 16
n 2
P 1.25
t (min.) 1.6

Standards

NF ≈E25-123
NEN ≈2370
ASME ≈B18.6.7M
DIN 963
BS ≈4183
ISO ≈2009

Article numbers

Article number 24560.080.016
EAN 8715492635129
UBB 950353146653
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.