text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M6X10

Specifications

Diameter M6
Length 10 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
L (mm) 10
n 1.6
P 1
t (min.) 1.2

Standards

NF ≈E25-123
ISO ≈2009
NEN ≈2370
DIN 963
ASME ≈B18.6.7M
BS ≈4183

Article numbers

Article number 24560.060.010
EAN 8715492635006
UBB 950353145820
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.