text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M3X8

Specifications

Diameter M3
Length 8 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 8
n 0.8
P 0.5
t (min.) 0.6

Standards

DIN 963
ASME ≈B18.6.7M
NF ≈E25-123
ISO ≈2009
BS ≈4183
NEN ≈2370

Article numbers

Article number 24560.030.008
EAN 8715492634603
UBB 950353143684
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.