text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M5X12

Specifications

Diameter M5
Length 12 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M5
Thread length (min.) 38
dk (max.) 8.5
Full thread if L ≤ 40
k (max.) 3.3
L (mm) 12
n 1.2
P 0.8
t (min.) 1.3

Standards

ASME ≈B18.6.7M
ISO ≈1207
BS ≈4183
NEN ≈1602
DIN 84
NF ≈E25-127

Article numbers

Article number 24510.050.012
EAN 8715492628619
UBB 950353107960
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.