text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Steel Zinc plated yellow passivated 4.8 M4X80

Specifications

Diameter M4
Length 80 mm
Brand Fabory
Class 4.8
Driving features Slotted
Head shape Cylindrical head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M4
Thread length (min.) 38
dk (max.) 7
Full thread if L ≤ 40
k (max.) 2.6
L (mm) 80
n 1.2
P 0.7
t (min.) 1.1

Standards

NEN ≈1602
NF ≈E25-127
DIN 84
ISO ≈1207
ASME ≈B18.6.7M
BS ≈4183

Article numbers

Article number 24510.040.080
EAN 8715492628572
UBB 951353498920
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.