text.skipToContent text.skipToNavigation

ISO 4014 Partially Threaded Metric Hexagon Head Bolt, 25CrMo4+QT, Plain M27X110


Partially Threaded Hexagon Head Steel Bolts, manufactured from robust 25CrMo4+QT steel with a plain surface finish. These metric-threaded bolts feature a hexagon head, ensuring reliable performance. Approved for use under the Pressure Equipment Directive (PED), and compliant with international standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-122. Request a Certificate EN 10204 3.1 for added assurance in pressure vessel applications.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Packed per 1

Specifications

Diameter M27
Length 110 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical 25CrMo4+QT
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 621.05
Info
  • Approved for use in accordance with the PED (Pressure Equipment Directive).
  • Certificate EN 10204 3.1 available on request against a charge.for pressure vessels
Commodity code

Dimensions

b (min.): 125mmL≤200mm 66
b (min.): L200mm 79
b (min.): L≤125mm 60
d-D M27
k 17
L (mm) 110
P 3
s 41

Description

Partially Threaded Hexagon Head Steel Bolts, manufactured from robust 25CrMo4+QT steel with a plain surface finish. These metric-threaded bolts feature a hexagon head, ensuring reliable performance. Approved for use under the Pressure Equipment Directive (PED), and compliant with international standards including ASME B18.2.3.1M, DIN 931, ISO 4014, NEN 1555, and NF E25-122. Request a Certificate EN 10204 3.1 for added assurance in pressure vessel applications.

Standards

NF E25-112
ASME B18.2.3.1M
ISO 4014
NEN 1555
DIN 931

Article numbers

Article number 23015.270.110
EAN 8717077222526
UBB 500648383247
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.