text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B16 - Gr.4 1.1/4X185 (7.1/4)

Numer artykułu
Diameter
Length
Brand Fabory
Class Gr.B16 - Gr.4
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right

Specyfikacje

Diameter 1.1/4 Inch
Length 185 mm
Brand Fabory
Class Gr.B16 - Gr.4
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
    • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Wymiary

B 2
L (mm) 185
M 31

Normy

ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882

Numery artykułów

Numer artykułu 22555.317.184
EAN 8715494350624
UBB 500578212614
UNSPSC 31161619

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.