text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 1.1/4X280 (11)

Spécifications

Diameter 1.1/4 Inch
Length 280 mm
Brand Fabory
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 2
L (mm) 280
M 31

Normes

ASTM A193/A194
ASME B16.5/B18.2.2
BS ≈4882

Numéros d'articles

Numéro d'article 22530.317.279
EAN 8715494372244
UBB 500578538844
UNSPSC 31161619

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.