text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Stainless steel ASTM A193 - ASTM A194 Gr.B8 Cl.2 - Gr.8 1.1/4X160 (6.1/4)

Specifications

Diameter 1.1/4 Inch
Length 160 mm
Brand Fabory
Class Gr.B8 Cl.2 - Gr.8
Material Stainless steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 2
L (mm) 160
M 31

Standards

BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2

Article numbers

Article number 22530.317.158
EAN 8715494372008
UBB 500578536459
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.