text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.4 1.3/8X205 (8.1/8)

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class Gr.L7 - Gr.4
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter 1.3/8 Inch
Length 205 mm
Brand Fabory
Class Gr.L7 - Gr.4
Material Steel
Thread direction Right
Surface treatment Plain
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
    • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Dimensions

B 2.1875
L (mm) 205
M 34.1

Standards

ASME B16.5/B18.2.2
BS ≈4882
ASTM A193/A194

Article numbers

Article number 22330.349.205
EAN 8715494430890
UBB 500578931791
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.