text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 7/8X170 (6.3/4)


Cod Articol
Diameter
Length
Brand Fabory
Class Gr.L7 - Gr.7
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Ambalat la 1

Specificații

Diameter 7/8 Inch
Length 170 mm
Brand Fabory
Class Gr.L7 - Gr.7
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 9
Weight per piece (g) 688.7
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Commodity code

Dimensiuni

B 1.4375
L (mm) 170
M 21.8

Standarde

ASME B16.5/B18.2.2
ASTM A193/A194
BS ≈4882

Numerele articolelor

Cod Articol 22325.222.171
EAN 8715494415569
UBB 500578902586
UNSPSC 31161619

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.