text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.7 5/8X75 (3)


Artikelnummer
Diameter
Length
Brand Fabory
Class Gr.L7 - Gr.7
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Verpakt per 1

Specificaties

Diameter 5/8 Inch
Length 75 mm
Brand Fabory
Class Gr.L7 - Gr.7
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 11
Weight per piece (g) 203.3
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
Commodity code

Afmetingen

B 1.0625
L (mm) 75
M 15.5

Normeringen

ASTM A193/A194
BS ≈4882
ASME B16.5/B18.2.2

Artikelnummers

Artikelnummer 22325.158.076
EAN 8715492621085
UBB 951353015963
UNSPSC 31161619

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.