text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Plain Gr.B7M - Gr.2HM 1.1/8X120 (4.3/4)

Specificaties

Diameter 1.1/8 Inch
Length 120 mm
Brand Fabory
Class Gr.B7M - Gr.2HM
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Threads per inch 8
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Afmetingen

B 1.8125
L (mm) 120
M 28.2

Normeringen

BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194

Artikelnummers

Artikelnummer 22086.285.120
EAN 8715494395052
UBB 500578792367
UNSPSC 31161619

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.