text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 5/8X185 (7.1/4)

Specificaties

Diameter 5/8 Inch
Length 185 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 11
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Afmetingen

B 1.0625
L (mm) 185
M 15.5

Normeringen

BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194

Artikelnummers

Artikelnummer 22082.158.184
EAN 8715494375351
UBB 500578454190
UNSPSC 31161619

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.