text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 5/8X170 (6.3/4)

Specifications

Diameter 5/8 Inch
Length 170 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 11
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 1.0625
L (mm) 170
M 15.5

Standards

BS ≈4882
ASME B16.5/B18.2.2
ASTM A193/A194

Article numbers

Article number 22082.158.171
EAN 8715493205642
UBB 951353665080
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.