text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A193 - ASTM A194 Zinc plated Gr.B7 - Gr.2H 1/2X135 (5.1/4)

Numéro d'article
Diameter
Length
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right

Spécifications

Diameter 1/2 Inch
Length 135 mm
Brand Fabory
Class Gr.B7 - Gr.2H
Material Steel
Material technical ASTM A193 - ASTM A194
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 13
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.

Dimensions

B 0.875
L (mm) 135
M 12.3

Normes

BS ≈4882
ASTM A193/A194
ASME B16.5/B18.2.2

Numéros d'articles

Numéro d'article 22082.127.133
EAN 8715494375054
UBB 500578451121
UNSPSC 31161619

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.