text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Steel Plain 4.8 3 meter M30

Specifications

Diameter M30
Length 3000 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info 3 meter

Dimensions

d-D M30
L (mm) 3000
P 3.5

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20409.300.001
EAN 8715494544344
UBB 500627722100
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.