text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Steel Plain 8.8 1 meter/large pack M16

Specifications

Diameter M16
Length 1000 mm
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info 1 meter/large pack

Dimensions

d-D M16
L (mm) 1000
P 2

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20180.160.001
EAN 8715492605016
UBB 950353004589
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.