text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Yellow Zinc Plated (YZP) 4.8 M6X120

Article number
Diameter
Length
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M6
Length 120 mm
Brand Fabory
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
L (mm) 120
P 1

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20108.060.120
EAN 8712547302463
UBB 950353837939
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.