text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Steel Plain M6X18

Article number
Length
Brand Fabory
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A

Specifications

Length 18 mm
Brand Fabory
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Dimensions

d-D M6
d2 12
L (mm) 18
n 2
P 1
Pilot hole ø 9-10.3

Standards

DIN 7965

Article numbers

Article number 14410.060.018
EAN 8717077067875
UBB 500645172411
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.