text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut, all metal, ISO-Metric thread DIN 980V Steel Hot dip galvanized 8 ISO metric M5

Specifications

Diameter M5
Brand Fabory
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.ISO metric

Dimensions

d-D M5
h (max.) 5.1
P 0.8
s 8

Standards

BS 4929-1
NEN 2452
NF E25-410
ISO 7042
DIN 980-V

Article numbers

Article number 12885.050.001
EAN 8717077217195
UBB 500648367737
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.