text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, high type DIN 982 Steel Zinc plated yellow passivated 10 M10

Specificaties

Diameter M10
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Afmetingen

d-D M10
h 11.5
P 1.5
s 17

Normeringen

DIN 982
ISO ≈7040
NF ≈E25-409

Artikelnummers

Artikelnummer 12662.100.001
EAN 8715492579591
UBB 950355972288
UNSPSC 31161727

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.