text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert DIN 985 Steel Zinc plated yellow passivated |10| M16

Specifications

Diametro M16
marca Fabory
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M16
h 16
P 2
s 24

Standards

NF E25-412
DIN 985
ISO ≈10511

Article numbers

Article number 12450.160.001
EAN 8715492578747
UBB 950355360369
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.