text.skipToContent text.skipToNavigation

Hexagon slotted and castle nut DIN 935-1 Steel Plain 5 M5

Specifiche

Diameter M5
Brand Fabory
Class 5
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 1.29
Info
  • Up to and including M12 slotted and castle nuts are class 5, above size M12 class 4.
  • Up to and including M39 slotted and castle nuts are provided with 6 slots, above M39 with 8 slots.* These dimensions are supplied with the 'old' widths across flats sizes according to DIN.
    • Guide values for advised split pins (cotter pins) acc. to DIN 94 (ISO 1234).
    • Depending on availability the dimensions may deviate.
Commodity code

Dimensioni

d-D M5
m 6
n 1.4
Number of slots 6
P 0.8
s 8
Split pin DIN 94 1.2

Standard

DIN 935-1
NEN 729

Numeri di articolo

Numero articolo 12000.050.001
EAN 8715492575289
UBB 950355103538
UNSPSC 31161707

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.