text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 439-2 Steel Zinc plated 04 M35X1.50


The Hexagon Thin Nut MF DIN 439-2 is engineered from high-quality steel, ensuring robust performance in a variety of industrial applications. This nut features a hexagonal shape, allowing for easy engagement with standard tools, and is designed with a metric fine thread for precise fastening. The surface is treated with zinc plating, providing basic corrosion protection suitable for indoor environments and normal atmospheric conditions. Complying with established industry standards, this product meets the requirements set forth by ASME B18.2.4.5M, DIN 439-2, ISO 8675, NEN 2334-B, and NF E25-453, ensuring reliability and consistency in performance. The right-hand thread direction facilitates straightforward installation and compatibility with standard bolts and screws. This thin nut is particularly suited for applications where space is limited, making it ideal for use in machinery, automotive assembly, and various construction projects. Its design allows for effective load distribution and secure fastening, contributing to the overall integrity of assemblies. The Hexagon Thin Nut MF DIN 439-2 is compatible with standard nuts, washers, and inserts, making it a versatile choice for engineers and maintenance professionals seeking dependable fastening solutions in their operations.

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Packed per 50
Full Box only

Specifications

Diameter M35
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 230
Commodity code

Dimensions

d-D M35
m 17.5
P 1.5
s 55

Description

The Hexagon Thin Nut MF DIN 439-2 is engineered from high-quality steel, ensuring robust performance in a variety of industrial applications. This nut features a hexagonal shape, allowing for easy engagement with standard tools, and is designed with a metric fine thread for precise fastening. The surface is treated with zinc plating, providing basic corrosion protection suitable for indoor environments and normal atmospheric conditions. Complying with established industry standards, this product meets the requirements set forth by ASME B18.2.4.5M, DIN 439-2, ISO 8675, NEN 2334-B, and NF E25-453, ensuring reliability and consistency in performance. The right-hand thread direction facilitates straightforward installation and compatibility with standard bolts and screws. This thin nut is particularly suited for applications where space is limited, making it ideal for use in machinery, automotive assembly, and various construction projects. Its design allows for effective load distribution and secure fastening, contributing to the overall integrity of assemblies. The Hexagon Thin Nut MF DIN 439-2 is compatible with standard nuts, washers, and inserts, making it a versatile choice for engineers and maintenance professionals seeking dependable fastening solutions in their operations.

Standards

NEN 2334-B
DIN 439-2
ASME B18.2.4.5M
ISO 8675
NF E25-453

Article numbers

Article number 11380.350.150
EAN 8717077067127
UBB 500645164905
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.