text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 439 2 Steel Zinc plated yellow passivated 04 M3

Article number
Diameter
Show all diameters
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M3
Brand Fabory
Class 040
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M3
m 1.8
P 0.5
s 5.5

Standards

NEN 2334-B
ASME B18.2.4.5M
DIN 439-2
NF E25-405-1
ISO 4035

Article numbers

Article number 11350.030.001
EAN 8715492570826
UBB 950355695657
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.