text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel (AD-W7) Zinc plated 5.6 for pressure vessels M6X50


Artikelnummer
Diameter
Length
Brand Fabory
Class 5.6
Driving features Hexagon
Head shape Hexagon head
Material Steel (AD-W7)
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter M6
Length 50 mm
Brand Fabory
Class 5.6
Driving features Hexagon
Head shape Hexagon head
Material Steel (AD-W7)
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 11
Info Specific features of fasteners for pressure vessels:
  • Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
  • Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
  • Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels
Commodity code

Afmetingen

d-D M6
k 4
L (mm) 50
P 1
s 10

Normeringen

NEN 1568
ISO 4017
ASME B18.2.3.1M
NF E25-114
DIN 933

Artikelnummers

Artikelnummer 08761.060.050
EAN 8717077244641
UBB 500648347291
UNSPSC 31161620

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.