text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Plain, 8.8 M10X20

Specifications

Diameter M10
Length 20 mm
Threaded pitch (P) 1.5
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
dk (max.) 24.65
k (max.) 5.38
L (mm) 20
P 1.5
fn (max.) 6.6
Vn (max.) 10.58

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Crafted steel and a plain surface treatment, this 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN 603
BS ≈4933
ISO ≈8677
NEN ≈303

Article numbers

Article number 08310.100.020
EAN 8715492558442
UBB 950351619008
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.