text.skipToContent text.skipToNavigation

DIN 603 Coach Bolt, Plain, 8.8 M6X40

Specifications

Diameter M6
Length 40 mm
Threaded pitch (P) 1
Brand Fabory
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 11.8

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 40
P 1
fn (max.) 4.6
Vn (max.) 6.48

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Crafted steel and a plain surface treatment, this 8.8 bolt features a metric thread and right thread direction. Compliant with DIN 603 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

DIN 603
BS ≈4933
NEN ≈303
ISO ≈8677

Article numbers

Article number 08310.060.040
EAN 8715492558268
UBB 950351617366
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.