text.skipToContent text.skipToNavigation

DIN 603/555 Coach Bolt with Hexagon Nut, Zinc Plated, 4.6 M5X50


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Brand Fabory
Class 4.6
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M5
Length 50 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 9.1
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
Commodity code

Dimensions

b (min.): 125mmL≤200mm 22
b (min.): L≤125mm 16
d-D M5
dk (max.) 13.55
k (max.) 3.3
L (mm) 50
m 4
P 0.8
fn (max.) 4.1
s 8
Vn (max.) 5.48

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

NEN ≈303/697
DIN 603/555
NF ≈E27-351/E25-402
ISO ≈8677/4034
BS ≈4933/3692

Article numbers

Article number 08250.050.050
EAN 8715492554789
UBB 950351600271
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.