text.skipToContent text.skipToNavigation

DIN 603/555 Coach Bolt with Hexagon Nut, Zinc Plated, 4.6 M5X45


Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Article number
Diameter
Length
Brand Fabory
Class 4.6
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M5
Length 45 mm
Brand Fabory
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 8.3
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)
Commodity code

Dimensions

b (min.): 125mmL≤200mm 22
b (min.): L≤125mm 16
d-D M5
dk (max.) 13.55
k (max.) 3.3
L (mm) 45
m 4
P 0.8
fn (max.) 4.1
s 8
Vn (max.) 5.48

Description

Coach Bolt (or Carriage Bolt / Cup Square Bolt as they are also known). Made from steel with a zinc-plated surface treatment for enhanced durability, this Class 4.8 bolt features a metric thread and right thread direction. Compliant with DIN 603/555 standards, this carriage bolt offers a combination of strength and corrosion resistance, making it an ideal choice for various applications.

Standards

BS ≈4933/3692
DIN 603/555
ISO ≈8677/4034
NF ≈E27-351/E25-402
NEN ≈303/697

Article numbers

Article number 08250.050.045
EAN 8715492554772
UBB 950351600198
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.