text.skipToContent text.skipToNavigation

DIN 604/555 Plough Bolt with Flat Countersunk Head and Hexagon Nut, Plain, Class 4.6 M8X20


Flat Countersunk Nib Bolt Plough (Plow Bolt) with Hexagon Nut. Made from robust steel material with a flat countersunk low profile head. These Class 4.6 bolts feature a right-thread direction and metric thread. With a plain surface treatment and compliant with DIN 604/555 standards.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 4.6
Head shape Countersunk head
Packed per 200
Full Box only

Specifications

Diameter M8
Length 20 mm
Brand Fabory
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 14.3
Info
  • The property class of the corresponding nuts is |4| as a minimum.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 16.55
g (max.) 3
k 5
L (mm) 20
m 6.5
P 1.25
s 13
α (min.) 90

Description

Flat Countersunk Nib Bolt Plough (Plow Bolt) with Hexagon Nut. Made from robust steel material with a flat countersunk low profile head. These Class 4.6 bolts feature a right-thread direction and metric thread. With a plain surface treatment and compliant with DIN 604/555 standards.

Standards

DIN 604/555

Article numbers

Article number 08070.080.020
EAN 8717077056022
UBB 500645151126
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.