text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Steel Zinc plated 010.9 M8X40

Especificaciones

Diameter M8
Length 40 mm
Brand Fabory
Class 010.9
Driving features Hexalobular
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
    • Depending the supplier, the torx bit size is T40 or T45

Dimensiones

d-D M8
dk (max.) 14
k (max.) 4.4
L (mm) 40
P 1.25
Socket 40

Estándares

ASME ≈B18.3.4M
BS ≈4168-6
ISO ≈7380-1
NF ≈E25-126

Números de artículo

Artículo No. 07290.080.040
EAN 8715492082275
UBB 954351375348
UNSPSC 31161518

Productos ({0})

  Stock Precio neto   Regístrate
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.