text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M16X100

Specifications

Diameter M16
Length 100 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 44
d-D M16
dk (max.) 24
Full thread if L ≤ 60
k (max.) 16
L (mm) 100
P 2
s 14

Standards

ISO 4762
DIN 912
BS 4168-1
NEN 1241
NF E25-125
ASME B18.3.1M

Article numbers

Article number 07170.160.100
EAN 8717077031838
UBB 500644832874
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.