text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M12X100

Article number
Diameter
Length
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel

Specifications

Diameter M12
Length 100 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 100
P 1.75
s 10

Standards

NF E25-125
NEN 1241
BS 4168-1
DIN 912
ASME B18.3.1M
ISO 4762

Article numbers

Article number 07170.120.100
EAN 8715492074676
UBB 952351231222
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.