text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M5X20

Specifications

Diameter M5
Length 20 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 20
P 0.8
s 4

Standards

DIN 912
ISO 4762
NF E25-125
ASME B18.3.1M
NEN 1241
BS 4168-1

Article numbers

Article number 07170.050.020
EAN 8715492073853
UBB 950351456559
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.