text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M5X8

Specifications

Diameter M5
Length 8 mm
Brand Fabory
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 8
P 0.8
s 4

Standards

ISO 4762
DIN 912
BS 4168-1
NEN 1241
NF E25-125
ASME B18.3.1M

Article numbers

Article number 07170.050.008
EAN 8717077060401
UBB 500645105270
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.