text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M3X20

Specifications

Diameter M3
Length 20 mm
Brand Fabory
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 18
d-D M3
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
L (mm) 20
P 0.5
s 2.5

Standards

ISO 4762
NF E25-125
NEN 1241
BS 4168-1
ASME B18.3.1M
DIN 912

Article numbers

Article number 07170.030.020
EAN 8715492073631
UBB 952351227931
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.