text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Plain 010.9 M5X40


Cod Articol
Diameter
Length
Brand Fabory
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Ambalat la 200
Exclusiv împachetare

Specificații

Diameter M5
Length 40 mm
Brand Fabory
Class 010.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 5.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensiuni

d-D M5
dk (max.) 9.5
Full thread if L ≤ 25
k (max.) 2.75
L (mm) 40
P 0.8
s 3

Standarde

NF ≈E25-126
ASME ≈B18.3.4M
ISO 7380-1
BS ≈4168-6

Numerele articolelor

Cod Articol 07150.050.040
EAN 8715492068811
UBB 950351946203
UNSPSC 31161518

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.