text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
BRAMMER
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Sockets and Set Screws
Cylindrical head socket cap screws
07030
07030.060.008
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Hexagon socket head cap screw with low head and pilot recess DIN 6912 Steel Plain 08.8 M6X8
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
Article number
Átmérő
Hossz
Márka
Fabory
Osztály
08.8
Behajtási tulajdonságok
Hatlapú bemélyedés
Fej alak
Lapos fej
Anyag
Acél
View all specifications
-
+
Packed per 500
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Átmérő
M6
Hossz
8 mm
Márka
Fabory
Osztály
08.8
Behajtási tulajdonságok
Hatlapú bemélyedés
Fej alak
Lapos fej
Anyag
Acél
Menetirány
Jobb
Felületkezelés
Felületkezeletlen
Menetek
Metrikus menet
Darabonkénti súly (g)
3.3
Info
A kedvezőtlen fejkiképzés révén, ezeknek a kötőelemeknek csökkentett a terhelhetősége.
Amennyiben az acél kötőelemeknek (pl.:. 8.8 / 10.9 / 12.9) csökkentett a terhelhetősége, az egy 0-val van jelölve az anyagosztály előtt. Például: 8.8 → 08.8, 10.9 → 010.9, 12.9 → 012.9.
Rozsdamentes acél kötőelemek esetében a csökkentett terhelhetőség jelölése az anyagosztály mellőzése. Például: A2-70 → A2.
Néhány esetben a régi és az új jelölés is szerepel egymás mellett.
A DIN 6912 szerinti „teljesen menetes” csavarok szárhossza max. 5,5P.
Árucikk kód
View
Dimensions
b (min.): L≤125mm
18
d-D
M6
dh
3
dk
10
Full thread if L ≤
25
k
4
L (mm)
8
P
1
s
5
Download as PDF
Print
Standards
DIN
6912
Article numbers
Article number
07030.060.008
EAN
8717077046207
UBB
500645059980
UNSPSC
31161605
Download as PDF
Print
Download CAD model
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering