text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 12.9 M18X130

Article number
Diameter
Length
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel

Specifications

Diameter M18
Length 130 mm
Brand Fabory
Class 12.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 48
d-D M18
dk (max.) 27
Full thread if L ≤ 65
k (max.) 18
L (mm) 130
P 2.5
s 14

Standards

ISO 4762
DIN 912
NF E25-125
BS 4168-1
ASME B18.3.1M
NEN 1241

Article numbers

Article number 07000.180.130
EAN 8715492046796
UBB 953351178264
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.