text.skipToContent text.skipToNavigation

PEINER HV structural washer EN 14399-6 Steel 300-370 HV10 Hot dip galvanized M24

Specifications

Diameter M24
Brand Peiner
For nom. size 24
Material Steel
Material technical 300-370 HV10
Surface treatment Hot dip galvanized

Dimensions

d1 25
d2 44
h 4

Standards

EN 14399-6

Article numbers

Article number 04237.240.001
EAN 8715494450324
UBB 500504302687
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.