text.skipToContent text.skipToNavigation

DIN 961 Fully Threaded Metric Fine Hexagon Head Screw, Plain, Class 10.9 M24X2,00X45

Specifications

Diameter M24
Length 45 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M24
k 15
L (mm) 45
P 2
s 36

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel. These Class 10.9 bolts feature a hexagon head design for efficient driving. The right-thread direction and metric fine thread ensure a secure and precise fit for your applications. Coated with a plain surface treatment, these bolts meet industry standards, including DIN 961, ISO 8676, NEN 1568, and NF E25-151.

Standards

NF E25-151
NEN 1568
ISO 8676
DIN 961

Article numbers

Article number 04170.240.045
EAN 8715492122322
UBB 953351783493
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.