text.skipToContent text.skipToNavigation

DIN 960 Partially Threaded Metric Extra Fine Hexagon Head Bolt, Plain, Class 10.9 M20X1,50X85


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric extra fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Packed per 25
Full Box only

Specifications

Diameter M20
Length 85 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
Weight per piece (g) 277
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 52
b (min.): L200mm 65
b (min.): L≤125mm 46
d-D M20
k 12.5
L (mm) 85
P 1.5
s 30

Description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric extra fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Standards

ISO 8765
NF E25-152
DIN 960
NEN 1555

Article numbers

Article number 04161.200.085
EAN 8717077019775
UBB 500644712258
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.