text.skipToContent text.skipToNavigation

DIN 960 Partially Threaded Metric Fine Hexagon Head Bolt, Plain, Class 10.9 M16X1,50X50


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Numer artykułu
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Pakowane po 25
Tylko pełne opakowanie

Specyfikacje

Diameter M16
Length 50 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 105.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Wymiary

b (min.): 125mmL≤200mm 44
b (min.): L200mm 57
b (min.): L≤125mm 38
d-D M16
k 10
L (mm) 50
P 1.5
s 24

Opis

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Normy

ISO 8765
DIN 960
NF E25-152
NEN 1555

Numery artykułów

Numer artykułu 04160.160.050
EAN 8715492120878
UBB 952351564861
UNSPSC 31161620

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.