text.skipToContent text.skipToNavigation

DIN 960 Partially Threaded Metric Fine Hexagon Head Bolt, Plain, Class 10.9 M10X1,25X50


Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Numéro d'article
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Emballé par 100
Boîte complete uniquement

Spécifications

Diameter M10
Length 50 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 42.5
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 50
P 1.25
s 17

La description

Partially Threaded Hexagon Head Bolts / Screws, made from robust steel material. These Class 10.9 bolts feature a hexagon head for efficient driving. The right-thread direction and metric fine thread ensure a precise fit for various applications. With a plain surface treatment, these bolts meet industry standards to DIN 960, ISO 8765, NEN 1555, and NF E25-152.

Normes

NEN 1555
DIN 960
NF E25-152
ISO 8765

Numéros d'articles

Numéro d'article 04160.100.050
EAN 8715492120625
UBB 952351918067
UNSPSC 31161620

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.