text.skipToContent text.skipToNavigation

DIN 6921 Hexagon Flange Bolt, Plain, Class 10.9 M16X50


Hexagon Flange Bolts with Plain Flange, made from robust steel material with a plain surface treatment. These Class 10.9 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Packed per 50
Full Box only

Specifications

Diameter M16
Length 50 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 112.12
Info Specific features of hexagon bolts with flange:
  • The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
Commodity code

Dimensions

b (min.) 38
d-D M16
dc (max.) 35
k (max.) 14.4
L (mm) 50
P 2
s 21

Description

Hexagon Flange Bolts with Plain Flange, made from robust steel material with a plain surface treatment. These Class 10.9 flange bolts feature a hexagon head for optimal driving features. The right-thread direction and metric thread ensure a secure fit for a range of applications. The plain flange design spreads built-up forces and reducing surface pressure. Perfect for covering large or oversized holes without the need for washers, these bolts adhere to international standards including DIN 6921 and EN 1665.

Standards

EN ≈1665
ISO ≈4162
ASME ≈B18.2.3.4M
DIN 6921

Article numbers

Article number 04132.160.050
EAN 8715492120250
UBB 954351302169
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.