text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 10 M36

Article number
Diameter
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc

Specifications

Diameter M36
Brand Fabory
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M36
m (max.) 31
P 4
s 55

Standards

ISO 4032

Article numbers

Article number 04130.360.001
EAN 8715494427289
UBB 500613153591
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.