text.skipToContent text.skipToNavigation

DIN 933 Fully Threaded Metric Hexagon Head Bolt, Plain, Class 12.9 M10X30


Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 12.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Article number
Diameter
Length
Brand Fabory
Class 12.9
Driving features Hexagon
Packed per 200
Full Box only

Specifications

Diameter M10
Length 30 mm
Brand Fabory
Class 12.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 26.2
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code

Dimensions

d-D M10
k 6.4
L (mm) 30
P 1.5
s 17

Description

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 12.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a plain surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Standards

ASME B18.2.3.1M
DIN 933
NF E25-114
NEN 1568
ISO 4017

Article numbers

Article number 04118.100.030
EAN 8715492119087
UBB 953351785704
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.