text.skipToContent text.skipToNavigation

ISO 4017 Fully Threaded Metric Hexagon Head Bolt, Zinc Plated, Class 10.9 M36X140

Especificações

Diameter M36
Length 140 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensões

d-D M36
k 22.5
L (mm) 140
P 4
s 55

Descrição

Fully Threaded Hexagon Head Bolts / Screws, made from robust steel material. These class 10.9 bolts feature a hexagon head design for efficient driving. The metric thread and right thread direction ensure secure fastening in various applications. With a zinc plated surface treatment, these bolts meet industry standards including ASME B18.2.3.1M, DIN 933, ISO 4017, NEN 1568, and NF E25-114.

Padrões

NEN 1568
DIN 933
ASME B18.2.3.1M
ISO 4017
NF E25-114

Números do artigo

Referência 04115.360.140
EAN 8717077238169
UBB 500648334323
UNSPSC 31161620

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.